Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CUT+COOL CUTTING & DRILLING OIL 400 ML

893.050004 - UNSPSC 27112801
CUT+COOL CUTTING & DRILLING OIL (USE 893.050044) CUT+COOL CUTTING & DRILLING OIL (USE 893.050044)
CUT+COOL CUTTING & DRILLING OIL (USE 893.050044)

Delivery

No stock for delivery. -

Multi-functional cutting oil used in a variety of applications from light to medium-heavy machine work

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:35 PM.

Product Details

Attribute Value
Contents 287 g
Base Mineral Oil
Colour Brown-Yellow
Flash point (oil) ~ 190 °C (374 °F)
Viscosity 12 mm²/sec
Density at 20 °C 0.889 g/cm³
Shelf Life 12 months (+5 to +40 °C) (+41 to 104 °F)
VOC compliant No
EAN 4045989508518

Features

Aerosol container
Universal use
Free of silicone, chlorine, resin and acid
Free of Paint Wetting Impairment Substances (PWIS)
Spray cools on contact
Protects tools
Good creeping properties
Excellent corrosion protection
Dissolves sticky residues & deposits
Good material compatibility

Benefits & Advantage

Creeps into tight spaces
Prevents welding of small material particles to cutting edge
Provides lasting protection against further formation of rust and corrosion
No re-treatment or preservation necessary
Gumming up of chips is prevented

Applications

For drilling, thread tapping, thread forming, turning, counter-sinking, reaming and sawing. Optimal for stainless steel, but also high-alloy & construction steel, non-ferrous and precious metals. Can be used as a preservative agent for semi-finished and finished parts, machine parts, and as gun oil.

Instructions

Spray directly on the cutting/machining tool from about 30 cm(12 in). Best results are obtained by using a minimal amount of cutting oil.

Notices

This information is only a recommendation based on our experience. Preliminary testing is required.

Is Often Bought With

You Might Also Like

Review(s)

2021-07-05
Efficace
2021-06-28
Good product. Aids in cutting and saves sharpening drill bits
2021-02-06
Très satisfait
2021-01-04
bien
2020-12-12
Pas encore tester dans les gros travaux mais correcte pour travaux léger.
2020-11-03
it is working very good
2019-12-10
un produit sans pareil